Shop All Communication Cables
Alpha Wire
14AWG/3C (4130) BC PVC/PVC, BLK 300V TYPE SJT UL CSA 105C, 1000FT
Mfr # 1943/3 BK003
Zoro # G2846786
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,398.99
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 12
- Voltage 300
- Color Black
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1943/3 BK003
- Zoro # G2846786
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 12 |
Width | 12 |
Height | 10 |
Diameter (in) | 0.368 |
Conductor Size/Gauge | 14 AWG |
Details
Shielding | UNSHIELDED |
Voltage | 300 |
Color | Black |
Standards | UL/CSA |
Insulation Material | Pvc-Polyvinyl Chloride |
Ratings | UL SJT; C_UL_ SJT |
Material | PVC |
# of Elements | 3 |
AWG | 14 |
Voltage Range | 300V OR 300/500V |
Product Type | SJT |
Jacketing Material | Pvc-Polyvinyl Chloride |
Type | Finely Stranded |
Conductor Count | 3 Conductor |
Stranding | 41 Strands in Each Conductor |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Alpha Wire Communication Cables