Shop All Heat Shrink Tubing
Alpha Wire
1/4" XLPO HEAT SHRINK 2:1, AMS DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221V1/4 BK203
Zoro # G0522183
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- UL Yes
- Material/Type Flame Retardant Polyolefin
- Wall Thickness (In.) 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221V1/4 BK203
- Zoro # G0522183
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/4 in |
Details
Color | Black |
Material | XLPO |
UL | Yes |
Material/Type | Flame Retardant Polyolefin |
Wall Thickness (In.) | 0.025 in |
Min. Supplied I.D. (In.) | 0.25 in |
Wall Type Single Or Dual | Single Wall |
Max. Recovered I.D. (In.) | 0.125 in |
Military Spec | MIL-23053/5C |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 90A, 600V AC (OTS90)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- WOODWARD FAB Clr Tubing Die For Wfb2, 1" OdX3" (HECWFBDT1X3)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/2" Inside Diameter - 100 Ft Spool - White (hs3383-sp-white)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Red (HS398-S25-RED)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 6in, PK5 (HS-VTN 1/4 Blk 6)
- DR SHRINK Dr. Shrink DS-704WP White Shrink Tape - 4" x 180' (DS-704WP)
- DR SHRINK Dr. Shrink DS-48 Zipper Access Door - 30" x 48" (DS-48)
- Alpha Wire Heat Shrink Tubing