Shop All Electrical Wire & Cable
Alpha Wire
1/4" TNC FLAT BRAID, QQ-W-343 ASTM-B-33, ROHS, 1000FT
Mfr # A1231
Zoro # G5747008
Sold in multiples of 25 for $64,849.75
Free Shipping & Returns
$64,849.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tinned Copper
- Product Type Braid
- Gauge (Awg) 14 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1231
- Zoro # G5747008
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Material | Tinned Copper |
Product Type | Braid |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Zinc (AL31)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0508" Dia, UL1007, 300 Volts (16UL1007SLDKIT10COLOR)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- Alpha Wire Electrical Wire & Cable