Shop All Electrical Wire & Cable
Alpha Wire
1/4" POLYESTER SLEEVING, MIL-I-631D UL -70C, 100FT
Mfr # G1101/4 BK002
Zoro # G1398276
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards UL UZKX2; MIL-I-631
- UL Yes
- Size (In.) 1/4 in
- Material/Type Pes-Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # G1101/4 BK002
- Zoro # G1398276
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Size (In.) | 1/4 in |
Details
Jacket Color | Black |
Standards | UL UZKX2; MIL-I-631 |
UL | Yes |
Material/Type | Pes-Polyester |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-I-631D |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 70A, 600V AC, Non-Indicating (DFJ-70)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CAROL 18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02769.35T.01)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0126" Diameter, MIL-W-16878, 600 Volts (28MILWSTRGRE)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 250' Length (14UL1007SLDBLA250)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- Alpha Wire Electrical Wire & Cable