Shop All Heat Shrink Tubing
Alpha Wire
1/4" IRPVC HEAT SHRINK 2:1, AMS-DTL-23053/2 UL CSA ROHS, 100FT
Mfr # F1051/4 BK001
Zoro # G0522314
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material IRR PVC
- Military Spec M23053/2C
- UL Yes
- Size (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F1051/4 BK001
- Zoro # G0522314
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/4 in |
Details
Color | Black |
Material | IRR PVC |
Military Spec | M23053/2C |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Class | CLASS 1 |
Material/Type | Irpvc-Irradiated Cross-Linked Polyvinyl Chloride |
Heat Shrink | Yes Is Shrink Tubing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Blue (HS3-0125-25-BL)
- BRADY Sleeve, 1 3/4 in W, 1 1/4 in H, Die-cut (M6-750-175-345-WT)
- 3M Shrink Tubing, 0.187in ID, White, 250ft, PK3 (FP301-3/16-250'-WHITE-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- Alpha Wire Heat Shrink Tubing