Shop All Heat Shrink Tubing
Alpha Wire
1/4" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/4 BK203
Zoro # G0530355
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Max. Recovered I.D. (In.) 0.125 in
- Heat Shrink Yes Is Shrink Tubing
- Min. Supplied I.D. (In.) 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/4 BK203
- Zoro # G0530355
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/4 in |
Details
Color | Black |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Max. Recovered I.D. (In.) | 0.125 in |
Heat Shrink | Yes Is Shrink Tubing |
Min. Supplied I.D. (In.) | 0.25 in |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-23053/5C |
Wall Thickness (In.) | 0.025 in |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Green (HS355-S10-GREEN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Clear (HS357-S250-CLEAR)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- VINYLGUARD Shrink Tubing, 2.0in ID, Black, 100ft (30-VG-2000B-G3)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - White (HS359-S250-WHITE)
- Alpha Wire Heat Shrink Tubing