Shop All Heat Shrink Tubing
Alpha Wire
1/4" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/4 BK100
Zoro # G0517405
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Heat Shrink Yes Is Shrink Tubing
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Size (In.) 1/4 in
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/4 BK100
- Zoro # G0517405
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/4 in |
Details
Color | Black |
Heat Shrink | Yes Is Shrink Tubing |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tone Generator (62-160)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DGD325A)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m (7000-18021-6260300)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (EPS300-3/4-48"-BLACK-5 PCS)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- Alpha Wire Heat Shrink Tubing