Shop All Electrical Wire & Cable
Alpha Wire
14-4C 41 STR BC PVC, 85% TNC BRD SHD PVC JKT GRY, 1000FT
Mfr # 65404CY SL001
Zoro # G1347517
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,637.99
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Gray (Slate)
- Number of Conductors 4
- Length 24
- Shielding Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 65404CY SL001
- Zoro # G1347517
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 24 |
Outside Dia. | 0.486 in |
Details
Color | Gray (Slate) |
Number of Conductors | 4 |
Shielding | Braid |
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587 |
Insulation Material | Pvc-Polyvinyl Chloride |
Stranding | 41 x 30 |
Type | Stranded |
Screen/Shield | Shielded |
Shield Type | Braid |
Conductor Count | 4 Conductor |
Product Type | Flex Cont |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- PACER GROUP Pacer White 8 AWG Primary Wire, 100' (WUL8WH-100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-100)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRBLA250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Control Cable 300V BL (CF9-25-12-1)
- Alpha Wire Electrical Wire & Cable