Shop All Electrical Wire & Cable
Alpha Wire
14-3C PORTABLE CORD FOIL SHD, TYPE SJT, 300V 105C UL CSA, 1000FT
Mfr # 1943/3F BK003
Zoro # G1338453
Free Shipping & Returns
$4,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 12
- Shielding Foil
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 1943/3F BK003
- Zoro # G1338453
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 12 |
Outside Dia. | 0.372 in |
Details
Number of Conductors | 3 |
Shielding | Foil |
Jacket Color | Black |
Jacket Material | PVC |
Insulation Material | Pvc-Polyvinyl Chloride |
Voltage | 300V |
Stranding | 41 Strands in Each Conductor |
Standards | UL SJT; C_UL_ SJT |
Type | Finely Stranded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Bare Copper |
Voltage Range | 300V OR 300/500V |
Product Type | SJT |
Temperature Rating | 105 Degrees Centigrade |
Shield Type | Foil Shield Al Mylar |
Conductor Count | 3 Conductor |
Screen/Shield | Shielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23212401)
- MELTRIC 63-98167 INLET (63-98167)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- White (HS3-100-100-WT)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- CHAINFLEX Power Cable, TPE, 0.79 in dia, Signal Black (CFPE-950-01)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60 Volts (16STRUL1426KIT)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946822)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2203-100)
- Alpha Wire Electrical Wire & Cable