Shop All Corrugated Tubing & Fittings
Alpha Wire
.133 PVC TUBING, MIL-I-631D UL CSA, 100FT
Mfr # P1058 BK002
Zoro # G1345934
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Color Black
- Corrugated Tubing Material PVC
- Standards UL 198; MIL-I-631D; Type F; Form U; Subform Ua; Grade C; C; UL 224; TubingRatings
- Wall Type Single Or Dual Single Wall
- Material/Type Pvc-Black Polyvinylchloride, Contaminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # P1058 BK002
- Zoro # G1345934
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | PVC |
Standards | UL 198; MIL-I-631D; Type F; Form U; Subform Ua; Grade C; C; UL 224; TubingRatings |
Wall Type Single Or Dual | Single Wall |
Material/Type | Pvc-Black Polyvinylchloride, Contaminating |
UL | Yes |
Military Spec | MIL-I-631D |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Purple (WL903-SP100-GRAY)
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- REIKU Collaborative Cable Management Solution (COBOT03KG-23MET)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- Alpha Wire Corrugated Tubing & Fittings