Shop All Heat Shrink Tubing
Alpha Wire
1/2" XLPO HEAT SHRINK 3:1, AMS-DTL-23053/4 UL CSA ROHS, 100FT
Mfr # F3211/2 BK105
Zoro # G0515497
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Dual Wall Flexible PO Thk Wall
- Max. Recovered I.D. (In.) 0.16 in
- Dual Yes
- Min. Supplied I.D. (In.) 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F3211/2 BK105
- Zoro # G0515497
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Color | Black |
Material | Dual Wall Flexible PO Thk Wall |
Max. Recovered I.D. (In.) | 0.16 in |
Dual | Yes |
Min. Supplied I.D. (In.) | 0.47 in |
Military Spec | MIL-M-23053/4 |
UL | Yes |
Wall Type Single Or Dual | Dual Wall |
Wall Thickness (In.) | 0.07 in |
Heat Shrink | Yes Is Shrink Tubing |
Class | CLASS 3 |
Material/Type | Po-Polyolefin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS200 1 1/2" PK3)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1- Rainbow- 180 Pieces (HS2-KIT-RBW-4-10PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (MDT-0800-48A)
- Alpha Wire Heat Shrink Tubing