Shop All Electrical Wire & Cable
Alpha Wire
1/2" TNC FLAT BRAID, QQ-W-343E ASTM-B-33, ROHS, 1000FT
Mfr # A1233/2
Zoro # G5746992
Free Shipping & Returns
$4,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge (Awg) 10 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Product Type Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # A1233/2
- Zoro # G5746992
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Gauge (Awg) | 10 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Product Type | Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 5.0 lb Spool, Ideal for ~100 kHz Apps (260/38LITZ5)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Green, 1000 ft Length (20UL1061STRGRE1000)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 16 AWG, 10 lb, 126Ft Length, 00545 Dia, Nat (16H240P)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- Alpha Wire Electrical Wire & Cable