Shop All Heat Shrink Tubing
Alpha Wire
1/2" IRPO HEAT SHRINK 2:1 ROHS, AMS-DTL-23053/5 UL CSA -55C TO, 100FT
Mfr # F2211/2 CL016
Zoro # G0530635
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material XLPO
- UL Yes
- Size (In.) 1/2 in
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F2211/2 CL016
- Zoro # G0530635
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Color | Clear |
Material | XLPO |
UL | Yes |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Black (HS365-S50-BLACK)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Purple (HS397-S25-PURPLE)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.472in ID, Black, 4ft, PK12 (SFTW-203-1/2-48-BLACK)
- Alpha Wire Heat Shrink Tubing