Shop All Heat Shrink Tubing
Alpha Wire
1/2" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/2 CL210
Zoro # G0520783
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Heat Shrink Yes Is Shrink Tubing
- Military Spec MIL-23053/5C
- Wall Type Single Or Dual Single Wall
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/2 CL210
- Zoro # G0520783
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Color | Clear |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-12D)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-150-50)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- 3M Shrink Tubing, 0.95in ID, Gray, 3-1/5in (8447-3.2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Blue (HS369-S25-BLUE)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- Alpha Wire Heat Shrink Tubing