Shop All Heat Shrink Tubing
Alpha Wire
1/2" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/2 BK201
Zoro # G0517274
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 1/2 in
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- UL Yes
- Min. Supplied I.D. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/2 BK201
- Zoro # G0517274
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Color | Black |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Min. Supplied I.D. (In.) | 0.5 in |
Wall Type Single Or Dual | Single Wall |
Wall Thickness (In.) | 0.025 in |
Heat Shrink | Yes Is Shrink Tubing |
Max. Recovered I.D. (In.) | 0.25 in |
Military Spec | MIL-23053/5C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- GE Thermal Unit, 6.41A (CR123H739A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- Alpha Wire Heat Shrink Tubing