Shop All Heat Shrink Tubing
Alpha Wire
1/2" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F2211/2 BL016
Zoro # G0524983
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material XLPO
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Min. Supplied I.D. (In.) 0.5 in
- Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F2211/2 BL016
- Zoro # G0524983
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/2 in |
Details
Color | Blue |
Material | XLPO |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Min. Supplied I.D. (In.) | 0.5 in |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Wall Type Single Or Dual | Single Wall |
Max. Recovered I.D. (In.) | 0.25 in |
Wall Thickness (In.) | 0.025 in |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-25)
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- Alpha Wire Heat Shrink Tubing