Shop All Communication Cables
Alpha Wire
12-3C 26 STR BC PVC 85%, TNC BRD SHD PVC JKT GRY 600V, 1000FT
Mfr # 65203CY SL001
Zoro # G2848588
Sold in multiples of 25 for $59,774.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$59,774.75
Free 30-Day Returns
Key Features
- Shielding BRAID
- Length 30
- Voltage 600
- Standards UL/CSA/CE
- Insulation Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 65203CY SL001
- Zoro # G2848588
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 30 |
Width | 30 |
Height | 14 |
Diameter (in) | 0.53 |
Conductor Size/Gauge | 12 AWG |
Details
Shielding | BRAID |
Voltage | 600 |
Standards | UL/CSA/CE |
Insulation Material | Pvc-Polyvinyl Chloride |
Color | Slate |
Stranding | 65_30 |
# of Elements | 3 |
Ratings | CA Prop 65; CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587 |
AWG | 12 |
Material | PVC |
Conductor Count | 3 Conductor |
Type | Stranded |
Jacketing Material | Pvc-Polyvinyl Chloride |
Shield Type | Braid |
Voltage Range | 600V |
Product Type | Flex Cont |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Shielded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Alpha Wire Communication Cables