Shop All Heat Shrink Tubing
Alpha Wire
1/16" XLPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221V1/16 BK205
Zoro # G0526487
original price:
$33.25
19% off
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- Wall Type Single Or Dual Single Wall
- Size (In.) 1/16 in
- Military Spec MIL-23053/5C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221V1/16 BK205
- Zoro # G0526487
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Color | Black |
Material | XLPO |
Wall Type Single Or Dual | Single Wall |
Military Spec | MIL-23053/5C |
Min. Supplied I.D. (In.) | 0.063 in |
Material/Type | Flame Retardant Polyolefin |
Wall Thickness (In.) | 0.017 in |
Heat Shrink | Yes Is Shrink Tubing |
Max. Recovered I.D. (In.) | 0.031 in |
UL | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-VTN 3/16 Blk 6)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-614 3/16 Blk 6)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Black (HS397-S100-BLACK)
- Alpha Wire Heat Shrink Tubing