Shop All Heat Shrink Tubing
Alpha Wire
1/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/16 CL205
Zoro # G0531055
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
- Military Spec MIL-23053/5C
- Size (In.) 1/16 in
- Heat Shrink Yes Is Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/16 CL205
- Zoro # G0531055
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Color | Clear |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Military Spec | MIL-23053/5C |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLRNA)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510302)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-100)
- BRADY Sleeve, Polyolefin, Orange, 1" W (M6-500-1-342-OR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- 3M Shrink Tubing, 2.67in ID, Black, 18in, PK10 (8429-18)
- Alpha Wire Heat Shrink Tubing