Shop All Heat Shrink Tubing
Alpha Wire
1/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F221B1/16 BK100
Zoro # G0529628
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 1/16 in
- Heat Shrink Yes Is Shrink Tubing
- Military Spec MIL-23053/5C
- Material/Type Irrpo-Irradiated Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F221B1/16 BK100
- Zoro # G0529628
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Color | Black |
Heat Shrink | Yes Is Shrink Tubing |
Military Spec | MIL-23053/5C |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
UL | Yes |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Timer Indr W/Remte&Out (TNRCCD21-RC)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Black (HS3-050-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- GARDNER BENDER Heat Shrink Tube .312 To .156 (HST-102)
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- Alpha Wire Heat Shrink Tubing