Shop All Heat Shrink Tubing
Alpha Wire
1/16" IRPO HEAT SHRINK 2:1, AMS-DTL-23053/5 UL CSA ROHS, 100FT
Mfr # F2211/16 BK001
Zoro # G0518577
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material XLPO
- Min. Supplied I.D. (In.) 0.063 in
- Heat Shrink Yes Is Shrink Tubing
- UL Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # F2211/16 BK001
- Zoro # G0518577
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Size (In.) | 1/16 in |
Details
Color | Black |
Material | XLPO |
Min. Supplied I.D. (In.) | 0.063 in |
Heat Shrink | Yes Is Shrink Tubing |
UL | Yes |
Military Spec | MIL-23053/5C |
Wall Thickness (In.) | 0.017 in |
Max. Recovered I.D. (In.) | 0.031 in |
Material/Type | Irrpo-Irradiated Cross-Linked Polyolefin |
Wall Type Single Or Dual | Single Wall |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 24 Adj Wr. (W424P)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- PROFESSIONAL PLASTICS Natural PTFE Heat-Shrink Tubing, AWG #4 LW X 250 FT [Each] (THSTFENAAWG4X250FTLW)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- CAMPBELL Heat Shrink Kit, 14 to 10 AWG (LSK4 B)
- GARDNER BENDER Ring Terminal Heat Shrink, 12-10 AWG, PK3 (AMT-106)
- Alpha Wire Heat Shrink Tubing