Shop All Air Cylinders
Alpha Technologies
Aignep USA ISO 6432 Single Acting Magnetic Cylinder 10mm Bore x 10mm Stroke
Mfr # MB0100010
Zoro # G105564725
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # MB0100010
- Zoro # G105564725
- Country of Origin Italy
- Category Air Cylinders
Description
drop in replacement for iso 6432 standardized cylinders. Single-acting spring return. These cylinders are used in a myriad of mro and oem pneumatic automation applications. Zinc-plated steel rod jam nut, 303 stainless steel piston rod, polyurethane rod seal, anodized aluminum end cap, zinc plated mounting nut, sintered bronze rod bearing, nbr o-ring seals, neoprene bumper, brass piston, polyurethane piston seal, bonded ferrite magnet, 304 stainless steel body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0018)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- SKF SKF 6212Z/C3, Single Row Ball Bearings (6212Z/C3)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 3/4-16 Thread 3-1/4" to 4" NFPA Cylinder (RC3416)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 320mm Stroke (XH0320320)
- ALPHA TECHNOLOGIES Mounting Block For Trunnion CS 63-80 For ISO 15552 Cylinders (VSI063)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 63mm Bore x 300mm Stroke (XH0630300)
- ALPHA TECHNOLOGIES Aignep USA Reed Switch 1-Amp Tie-Rod 3M CBL (PSRS)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DXPSR02.00)
- Alpha Technologies Air Cylinders