Shop All Air Cylinders
Alpha Technologies
Aignep USA ISO 15552 Double Acting Magnetic Cylinder 80mm Bore x 440mm Stroke
Mfr # XH0800440
Zoro # G305564518
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # XH0800440
- Zoro # G305564518
- Country of Origin Italy
- Category Air Cylinders
Description
drop in replacement for iso 15552 standardized cylinders. These cylinders are used in a myriad of mro and oem pneumatic automation applications. Cushioned, chrome plated c40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, nbr o-ring seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (4LK300)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 40mm Bore x 175mm Stroke (XH0400175)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 63mm Bore x 300mm Stroke (XH0630300)
- ALPHA TECHNOLOGIES Aignep USA Rod Clevis with Pin CS 80-100 For ISO Cylinders M20x1.5 (FC080)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 320mm Stroke (XH0320320)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 150mm Stroke (XH0500150)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- Alpha Technologies Air Cylinders