Shop All Air Cylinders
Alpha Technologies
Aignep USA ISO 15552 Double Acting Magnetic Cylinder 63mm Bore x 50mm Stroke
Mfr # XH0630050
Zoro # G305564624
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # XH0630050
- Zoro # G305564624
- Country of Origin Italy
- Category Air Cylinders
Description
drop in replacement for iso 15552 standardized cylinders. These cylinders are used in a myriad of mro and oem pneumatic automation applications. Cushioned, chrome plated c40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, nbr o-ring seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- BANJO 1-1/4" Barbed x MNPT 90 Degree Elbow (HB125-90)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 1-14 Thread 6" Bore NFPA Cylinder (RC114)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 80mm Bore x 400mm Stroke (XH0800400)
- ALPHA TECHNOLOGIES Aignep USA MF1/MF2 Flow Mount Kit 4" Bore NFPA Cylinder (MF12400)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 100mm Bore x 750mm Stroke (XH1000750)
- ALPHA TECHNOLOGIES Aignep USA Pivot Pin W/ Snap Rings CS 125 for ISO 15552 Cylinders (VPE125)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 3/4-16 Thread 3-1/4" to 4" NFPA Cylinder (RC3416)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- Alpha Technologies Pneumatic System Components