Shop All Air Cylinders
Alpha Technologies
Aignep USA ISO 15552 Double Acting Magnetic Cylinder 40mm Bore x 460mm Stroke
Mfr # XH0400460
Zoro # G305490596
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # XH0400460
- Zoro # G305490596
- Country of Origin Italy
- Category Air Cylinders
Description
drop in replacement for iso 15552 standardized cylinders. These cylinders are used in a myriad of mro and oem pneumatic automation applications. Cushioned, chrome plated c40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, nbr o-ring seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 42'' (4L420)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- ORS Ball Bearing, 25mm Bore, 47mm, Sealed (6005 2RS C3 G93)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VE86)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 150mm Stroke (XH0500150)
- ALPHA TECHNOLOGIES Aignep USA MF1/MF2 Flow Mount Kit 4" Bore NFPA Cylinder (MF12400)
- ALPHA TECHNOLOGIES Aignep USA Spherical Rod Eye CS 8-10 For ISO Cylinders M4 Threads (TF008)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 40mm Bore x 175mm Stroke (XH0400175)
- ALPHA TECHNOLOGIES Aignep USA Rod Clevis with Pin CS 80-100 For ISO Cylinders M20x1.5 (FC080)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 100mm Bore x 750mm Stroke (XH1000750)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (5VKZ8)
- Alpha Technologies Air Cylinders