Shop All Air Cylinders
Alpha Technologies
Aignep USA Base Bar Mounting Kit 6" Bore NFPA Cylinder
Mfr # BB600
Zoro # G105564268
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # BB600
- Zoro # G105564268
- Country of Origin United States
- Category Air Cylinders
Description
cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- SPRAYWAY Industrial White Grease (SW715-1)
- ALPHA TECHNOLOGIES Aignep USA Pivot Pin W/ Snap Rings CS 125 for ISO 15552 Cylinders (VPE125)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 80mm Bore x 400mm Stroke (XH0800400)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 50mm Bore x 100mm Stroke (XH0500100)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 100mm Bore x 750mm Stroke (XH1000750)
- ALPHA TECHNOLOGIES Aignep USA MF1/MF2 Flow Mount Kit 4" Bore NFPA Cylinder (MF12400)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSR02.00)
- Alpha Technologies Pneumatic System Components