Shop All Push On Hose Fittings
Alpha Technologies
AIGNEP Swivel Male Elbow, , 3/8" Tube x 1/2" Swift-Fit, Stainless Steel
Mfr # 60110-06-08
Zoro # G205732499
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Technologies
- MFR # 60110-06-08
- Zoro # G205732499
- Country of Origin Italy
- Category Push On Hose Fittings
Description
Aignep swivel male elbow, 60110-06-08, 3/8" tube x 1/2" swift-fit, stainless steel simplify the world of push-to-connect fittings with the alpha swift-fit. One fitting that works with either tapered or straight threads. Npt, iso 228, bspp, iso 7 bspt, g thread. If you have a pipe thread, you can count on swift-fit to seal without leaking. Port size can easily be identified but what about that thread pitch? tapered, straight, inch, metric who knows? assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using alpha swift-fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Filler Pump, 120 lb. (29FW95)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (119191.00)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- ALPHA TECHNOLOGIES AIGNEP 6MM Tube Fitting Kit, , 60 Assorted Fittings, Durham Slide Drawer (50861N-6)
- ALPHA TECHNOLOGIES AIGNEP 1/4" Tube Fitting Kit, , 60 Assorted 1/4" Fittings, Durham Slide Drawer (87861-04)
- ALPHA TECHNOLOGIES AIGNEP Mixed Tube Fitting Kit, , 78 Assorted 1/4", 3/8" & 1/2" Fittings, Drawer (87861-90)
- ALPHA TECHNOLOGIES AIGNEP Union, , 1/2" Tube, Stainless Steel (60040-08)
- ALPHA TECHNOLOGIES AIGNEP Union, , 4mm Tube, Stainless Steel (60040-4)
- ALPHA TECHNOLOGIES AIGNEP Union, , 8mm Tube, Stainless Steel (60040-8)
- DIXON Boss GroundJoint, Female Spud, Steel, 1/2" (GB3)
- Alpha Technologies Hose Fittings