Shop All Quick Connect Fittings
Alpha Technologies
AIGNEP Safety Coupler, , 1/4" x 1/4" Male NPTF
Mfr # 80621-04
Zoro # G805608354
$36.19
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
- Brand Alpha Technologies
- MFR # 80621-04
- Zoro # G805608354
- Country of Origin Italy
- Category Quick Connect Fittings
Description
Aignep safety coupler, 80621-04, 1/4" x 1/4" male nptf alpha's innovative one-step release and exhaust safety coupler quickly vents system pressure allowing a safe disconnect. Corrosion resistant stainless steel internal components and nickel plated brass body insures long life and durability. The alpha simple safety coupler is the most lightweight & compact safety coupler on the market.
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
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- ALPHA TECHNOLOGIES AIGNEP Multi-Socket Universal Coupler, , 3/8" x 3/8" Female NPTF (80195-06)
- ALPHA TECHNOLOGIES AIGNEP Bulkhead Union, , 1/2" Tube, Stainless Steel (60050-08)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- FOSTER Plug, 1/4" 1/8"MPT, Brass (FP351)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- Alpha Technologies Quick Connect Fittings