Shop All Pneumatic Flow Control Valves
Alpha Technologies
AIGNEP Flow Control, , Knob Adj., 5MM Tube X 1/4" Swift-Fit, Composite Body
Mfr # 55915-5-1/4
Zoro # G505732724
product price: $18.69
/ea
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Technologies
- MFR # 55915-5-1/4
- Zoro # G505732724
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Description
Aignep flow control, 55915-5-1/4, knob adj., 5mm tube x 1/4" swift-fit, composite body simplify the world of push-to-connect fittings with the alpha swift-fit. One fitting that works with either tapered or straight threads. Npt, iso 228, bspp, iso 7 bspt, g thread. If you have a pipe thread, you can count on swift-fit to seal without leaking. Port size can easily be identified but what about that thread pitch? tapered, straight, inch, metric who knows? assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using alpha swift-fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A3006)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Single Solenoid Valve, Pilot/Spring Return G 1/2, 24V DC/2W Coil, LED Connection (01VS0500050302)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- ALPHA TECHNOLOGIES Aignep USA 3/2 Normally Closed Sing Air-Actuated Valve Pilot Spring Return1/4" NPTF Ports (01VP03NC03N)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/8" Ports (01VP150002)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7015 56 14)
- Alpha Technologies Pneumatic Valves