Shop All Pneumatic Flow Control Valves
Alpha Technologies
AIGNEP Flow Control, 89953-04-02, Screw Adj., 1/4" Tube x 1/8" Swift-Fit, Metallic Collet
Mfr # 89953-04-02
Zoro # G005732507
Sold in multiples of 2 for $51.70
$51.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Technologies
- MFR # 89953-04-02
- Zoro # G005732507
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Description
Aignep flow control, 89953-04-02, screw adj., 1/4" tube x 1/8" swift-fit, metallic collet simplify the world of push-to-connect fittings with the alpha swift-fit. One fitting that works with either tapered or straight threads. Npt, iso 228, bspp, iso 7 bspt, g thread. If you have a pipe thread, you can count on swift-fit to seal without leaking. Port size can easily be identified but what about that thread pitch? tapered, straight, inch, metric who knows? assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using alpha swift-fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 12.5 oz., Spray Can (18014)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- LEESON AC Gearmotor, TEFC, 60RPM, 115VAC, 157 in-lb (M1145033.00)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Dbl Solenoid Vlv, Ext Pilot, Pres. Cntr, Spr Cntred, 1/8 NPT, 12V DC/3W Coil, LED (01VA07PC02N0102)
- ALPHA TECHNOLOGIES Aignep USA 3/2, G 1/4 Double Solenoid Valve, Pilot, 24V DC/2W Coil, LED Connection (01VS1300030302)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/8" Ports (01VP150002)
- ALPHA TECHNOLOGIES Aignep USA 3/2, G 1/4 Double Solenoid Valve, Pilot, 24V DC/3W Coil, LED Connection (01VS1300030202)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Hand Lever Actuated Valve Spring Return 1/8" NPTF Ports (01VL050002N)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08SA)
- Alpha Technologies Pneumatic Flow Control Valves