Shop All Refrigerated Air Dryers
Alpha Pure
Refrigerated Dryer, 230V, 140CFM, 1-1/2"NPT
Mfr # RNC-0140-150-230V-1
Zoro # G6062627
product price: $2,562.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pure
- MFR # RNC-0140-150-230V-1
- Zoro # G6062627
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Details
Item | Refrigerated Dryer,230V,140CFM,1-1/2"NPT |
Description
Refrigerated Dryer,230V,140CFM,1-1/2"NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 9, Altivar (VW3A31817)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- INGERSOLL-RAND Compressed Air Dryer (DA170EC)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class (D102IT)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- Alpha Pure Compressed Air Dryers