Shop All Compressor Air Filters
Alpha Pure
Element, Hgh Efficiency Oil Removal, MPH-125
Mfr # MPH-125
Zoro # G7820549
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Pure
- MFR # MPH-125
- Zoro # G7820549
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Hgh Efficiency Oil Removal,MPH-1 |
Description
Element, High Efficiency Oil Removal, Particle Removal to .01 micron including water and aerosols. Remaining oil aersosol content 0.1ppm - Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 1216mm PL, T152 (1216-8M-30)
- TRITAN Two Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (2AK46 X 1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EXEP081216)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm (EF-FG5-NW2516)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Element, Filter (843)
- GROZ Air Filter, PC Bowl, 3/8" NPT (60153)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- Alpha Pure Compressed Air Treatment