Shop All Compressor Air Filters
Alpha Pure
Element, Hgh Efficiency Oil Removal, DH-E195AA
Mfr # DH-E195AA
Zoro # G7818546
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pure
- MFR # DH-E195AA
- Zoro # G7818546
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Hgh Efficiency Oil Removal,DH-E1 |
Description
Element, High Efficiency Oil Removal, Particle Removal to .01 micron including water and aerosols. Remaining oil aersosol content 0.1ppm - Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- MTD Belt-V B Sec X 39. (954-05063)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- ARROW PNEUMATICS Arrow Tri-Star Standard Particulate Filter F352, Poly Bowl, 1/4" Npt, 150 Psi (F352)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER (B1AF0009309)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- Alpha Pure Compressed Air Treatment