Shop All Compressor Air Filters
Alpha Pure
Element, Hgh Efficiency Oil Removal, DH-E085AA
Mfr # DH-E085AA
Zoro # G7818126
original price:
$99.97
7% off
new price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pure
- MFR # DH-E085AA
- Zoro # G7818126
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Hgh Efficiency Oil Removal,DH-E0 |
Description
Element, High Efficiency Oil Removal, Particle Removal to .01 micron including water and aerosols. Remaining oil aersosol content 0.1ppm - Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-43)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-N3)
- ANTI-SEIZE TECHNOLOGY High Temp EP Grease, 14 Oz., Cartridge (24814)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.37 in (F18-02-SK00B)
- SMC Air Filter (AF40-N04-Z-D)
- Alpha Pure Compressed Air Treatment