Shop All Compressor Air Filters
Alpha Pure
Element, Hgh Efficiency Gnrl Purpose, DH-K400AO
Mfr # DH-K400AO
Zoro # G7819876
original price:
$153.77
6% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pure
- MFR # DH-K400AO
- Zoro # G7819876
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Hgh Efficiency Gnrl Purpose,DH-K |
Description
Element, High Efficiency General Purpose, Particle Removal to 1 micron including water and aerosols. Remaining oil aersosol content 0.5ppm - Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56C Frame (1K075)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- GROZ Filter/Regulator/Lubrcator, Mini, 1/4"NPT (60450)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- Alpha Pure Compressor Air Filters