Shop All Compressor Air Filters
Alpha Pure
Element, Hgh Efficiency Gnrl Purpose, DH-K040AO
Mfr # DH-K040AO
Zoro # G7819063
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Pure
- MFR # DH-K040AO
- Zoro # G7819063
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Hgh Efficiency Gnrl Purpose,DH-K |
Description
Element, High Efficiency General Purpose, Particle Removal to 1 micron including water and aerosols. Remaining oil aersosol content 0.5ppm - Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- RULAND SHAFT COLLAR (MCL-35-FZ)
- DAYTON Gearbelt, H, 108 Teeth, Length 54.0 In (1DHT9)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- SOLBERG Filter Element, 2micron (02)
- PARKER Compressed Air Filter (AOPX020DNFX)
- HANKISON Filter, General Purpose, 1-Micron, 1" (F08-PF-DG1)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- Alpha Pure Compressor Air Filters