Shop All Compressor Air Filters
Alpha Pure
Element, Activated Carbon, MPHC-13
Mfr # MPHC-13
Zoro # G7820698
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Pure
- MFR # MPHC-13
- Zoro # G7820698
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Element,Activated Carbon,MPHC-13 |
Description
Element, Activated Carbon, Oil Vapor and Odor removal. Remaining oil vapor .003ppm. Carbon elements must be preceded by high efficency oil removal filters. - Activated Carbon embedded Borosilicate Media and Microglass Fiber construction delivers high performance and low pressure drop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/16" Bore (UCFL207-21)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- SPX FLOW PNEUMATIC FILTER (PR-02)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- Alpha Pure Compressor Air Filters