Shop All Compressor Air Filters
Alpha Pure
Air-Oil Separator, SpinOn, 5-10HP, 35CFM, M22X1.5
Mfr # ASP-10-035
Zoro # G7820725
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Pure
- MFR # ASP-10-035
- Zoro # G7820725
- Country of Origin Turkey
- Category Compressor Air Filters
Details
Item | Air-Oil Separator,SpinOn,5-10HP,35CFM,M2 |
Description
Air-Oil Separator, Spin-On, 5-10HP, 35 CFM (M22X1.5), Superior Construction. Extremely low oil ppm carryover. Low differential pressure saves energy. Microglass Media deliver proven performance and reliability. 100% conductivity tested. Depending on air inlet quality, recommended change is 8000+ hours or once annually.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 136" (BB136)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 288 cfm, 250 psi Max Op Pressure, 3000 (F35451-411)
- BETA 1 FILTERS Air Filter replacement filter for ELE90043 / SPENCER TURBINE (B1AF0001690)
- Alpha Pure Compressed Air Treatment