Shop All Medical Equipment Parts
Alpha Pro Tech
UltraGrip Shoe Cover, GCA, PK200
Mfr # SH-M1313-BH
Zoro # G7297658
product price: $219.99
/pk 200, $1.10/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC/Vinyl
- Color Blue
- Closure Type Tie
- Waterproof Yes
- Shoe and Boot Cover Primary Material PVC/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-M1313-BH
- Zoro # G7297658
- Country of Origin India
- Category Medical Equipment Parts
Dimensions
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 5 3/4 in |
Named Size | XL |
Details
Item | Shoe Cover |
Material | PVC/Vinyl |
Color | Blue |
Closure Type | Tie |
Waterproof | Yes |
Shoe and Boot Cover Primary Material | PVC/Vinyl |
Slip Resistant | Yes |
Shoe and Boot Cover Item | Shoe Covers |
Metal Detectable | No |
Package Type | Bulk |
Series | Critical Cover(R) |
Seam Style | Serged |
Product Type | Shoe Cover |
Packaging | Bulk |
Description
Shoe Cover, Closure Type Tie, Color Blue, Material PVC/Vinyl, Metal Detectable No, Named Size XL, Overall Height 5 3/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R), Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cables AND Sensors S810-70p0 (S810-70P0 CABLES AND SENSORS)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- ILC Replacement For MIDMARK IQ, IQECG DIRECTCONNECT ECG CABLE (WX-US1Q-4)
- ILC Replacement for Datex Ohmeda 545317-hel ECG Lead Wire (545317-HEL ECG LEAD WIRE DATEX OHMEDA)
- OMNIMED CLEAR PLASTIC BULK MASK AND GLOVE DISPENSER (305324)
- ILC Replacement for Philips Lw10-ls0 EKG Leadwires (LW10-LS0 EKG LEADWIRES PHILIPS)
- DEALMED Electrode Tab Adult 21 X 34 Mm, 100/Pouch, 10/Bx, 4/Cs, 4000PK (782015)
- ILC Replacement for Edan 01.57.471017 Direct-connect EKG Cables (01.57.471017 DIRECT-CONNECT EKG CABLES EDAN)
- ILC Replacement for Burton 0316230 UV Bulb replacement light bulb lamp (0316230 UV BULB BURTON)
- Alpha Pro Tech Medical Equipment Parts