Shop All Lab Coats & Jackets
Alpha Pro Tech
Frock, Composite Fabric, Serged Seam, XL, 25 PK
Mfr # FK-J2141-4
Zoro # G7297536
original price:
$136.99
28% off
new price: $98.29
/pk 25, $3.93/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Composite Fabric
- Seam Style Serged
- Closure Type Zipper
- Color White
- Product Type Frock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # FK-J2141-4
- Zoro # G7297536
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Overall Length | 46 in |
Chest Size - Maximum | 24 3/4 in |
Named Size | XL |
Details
Material | Composite Fabric |
Item | Coverall |
Seam Style | Serged |
Closure Type | Zipper |
Color | White |
Product Type | Frock |
Cuff Style | Elastic |
Number of Pockets | 0 |
Attached Hood | No |
Wrist Closure | Elastic |
Collar Style | Mandarin |
Description
Coverall, Attached Hood No, Chest Size - Maximum 24 3/4 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size XL, Number of Pockets 0, Overall Length 46 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Warning Mirror, Indoor, 36" Dia., 360° Viewing Angle (HVDPB3600)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- NASCO Chemical Splash Jacket, 3XL, PVC/Polyester (52JG3)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Maroon (JKC9024SPMR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Snap Cuff, Medium, Light Blue (JKV9023SPLB)
- Alpha Pro Tech Scrubs & Lab Coats