Shop All Lab Coats & Jackets
Alpha Pro Tech
Frock, Composite Fabric, Serged Seam, L, 25 PK
Mfr # FK-J2141-3
Zoro # G7297527
product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Fabric
- Seam Style Serged
- Closure Type Zipper
- Color White
- Product Type Frock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # FK-J2141-3
- Zoro # G7297527
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | L |
Overall Length | 43 1/2 in |
Chest Size - Maximum | 23 1/2 in |
Named Size | L |
Details
Material | Composite Fabric |
Item | Coverall |
Seam Style | Serged |
Closure Type | Zipper |
Color | White |
Product Type | Frock |
Cuff Style | Elastic |
Number of Pockets | 0 |
Attached Hood | No |
Collar Style | Mandarin |
Wrist Closure | Elastic |
Description
Coverall, Attached Hood No, Chest Size - Maximum 23 1/2 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size L, Number of Pockets 0, Overall Length 43 1/2 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 18Oz Chore, Gauntlet, PR (1640)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- DUNLOP Size 13 Men's Steel Rubber Boot, Blue (8908633)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 3X-Large (JKC8807BG)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Navy, 3XL (JLM6207NB)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- Alpha Pro Tech Workwear and Protective Clothing