Shop All Lab Coats & Jackets
Alpha Pro Tech
Frock, Composite Fabric, Serged Seam, 2XL, 25 PK
Mfr # FK-J2141-5
Zoro # G7297588
original price:
$175.32
21% off
new price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Fabric
- Seam Style Serged
- Color White
- Closure Type Zipper
- Product Type Frock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # FK-J2141-5
- Zoro # G7297588
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Overall Length | 47 1/2 in |
Named Size | 2XL |
Chest Size - Maximum | 26 1/2 in |
Details
Material | Composite Fabric |
Item | Coverall |
Seam Style | Serged |
Color | White |
Closure Type | Zipper |
Product Type | Frock |
Cuff Style | Elastic |
Number of Pockets | 0 |
Attached Hood | No |
Collar Style | Mandarin |
Wrist Closure | Elastic |
Description
Coverall, Attached Hood No, Chest Size - Maximum 26 1/2 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size 2XL, Number of Pockets 0, Overall Length 47 1/2 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- TATCO Caution Barricade Safety Tape, 3x1000 (10700)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- DESCO Smock, Jacket, Cuffs, Teal, L (73853)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- Alpha Pro Tech Workwear and Protective Clothing