Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300
Mfr # SH-X1222-B
Zoro # G8232497
original price:
$57.25
5% off
new price: $53.99
/pk 300, $0.18/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Size Universal
- Named Size Universal
- Slip Resistant Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-X1222-B
- Zoro # G8232497
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 1/4 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Industry Type | Healthcare |
Waterproof | No |
Package Type | Bulk |
Resists | Dry Particulate |
Standards | ASTM D751 |
Fabric Weight | 1.46 oz/sq yd |
Metal Detectable | No |
Series | Critical Cover(R) SureGrip(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 6 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SureGrip(R), Standards ASTM D751, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (220BL)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ALPHA PRO TECH UltraGrip Shoe Cover, PK200 (SH-M1312-BH)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- Alpha Pro Tech Disposable Shoe Covers