Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300
Mfr # SH-12523-B
Zoro # G7971031
product price: $33.43
/pk 300, $0.11/ea
$33.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Size XL
- Named Size XL
- Slip Resistant Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-12523-B
- Zoro # G7971031
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 3/4 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Resists | Dry Particulate |
Industry Type | Healthcare |
Metal Detectable | No |
Waterproof | No |
Standards | ASTM D751 |
Fabric Weight | 1.46 oz/sq yd |
Package Type | Bulk |
Includes Slip Resistant Sole | Yes |
Series | Critical Cover(R) SureGrip(R) |
Shop By | Closeouts |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 6 3/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SureGrip(R), Standards ASTM D751, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-L)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- ALPHA PRO TECH Critical Cover® Boot Covers, Anti-Skid Sole, Elastic Ankle, White, PK200 (BT-A1812-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- LIFT SAFETY LIFT SHOE COVERS Waterproof Blue, PK 50 (ASC-16BW)
- Alpha Pro Tech Workwear and Protective Clothing