Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® Shoe Covers, Fluid Resistant, White, PK150
Mfr # SH-T1182-B
Zoro # G7588664
product price: $43.49
/pk 150, $0.29/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size Universal
- Slip Resistant Yes
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-T1182-B
- Zoro # G7588664
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 1/2 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Resists | Dry Particulate, Water |
Industry Type | Healthcare |
Waterproof | Yes |
Standards | ASTM D751 |
Package Type | Bulk |
Fabric Weight | 1.77 oz/sq yd |
Metal Detectable | No |
Series | AquaTrak(R) Critical Cover(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color White, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, L, Gray/White, 12 Pairs (56-AG588/L)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90335)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- Alpha Pro Tech Disposable Clothing