Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150
Mfr # SH-91182-B
Zoro # G7475447
product price: $43.65
/pk 150, $0.29/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size Universal
- Slip Resistant Yes
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-91182-B
- Zoro # G7475447
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 1/2 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Package Type | Bulk |
Fabric Weight | 1.77 oz/sq yd |
Metal Detectable | No |
Waterproof | Yes |
Standards | ASTM D751 |
Industry Type | Healthcare |
Resists | Dry Particulate, Water |
Series | AquaTrak(R) Critical Cover(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Harness Seat (C072EA00)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, XL, Blue, PK300 (SH-X1223-B)
- KLEENGUARD Liq Parti Protect Boot Cover 17Tall Elastic WHT Univ 400 /Cs (44491)
- Alpha Pro Tech Disposable Shoe Covers