Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200
Mfr # SH-E1W13-BH
Zoro # G8410701
product price: $177.99
/pk 200, $0.89/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Named Size XL
- Slip Resistant Yes
- Color White
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-E1W13-BH
- Zoro # G8410701
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 5 in |
Details
Item | Shoe Covers |
Material | Polypropylene |
Slip Resistant | Yes |
Color | White |
Closure Type | Tie |
Seam Style | Serged |
Waterproof | Yes |
Fabric Weight | 1.77 oz/sq yd |
Resists | Dry Particulate, Water |
Industry Type | Healthcare |
Metal Detectable | No |
Standards | ASTM D751 |
Package Type | Bulk |
Includes Slip Resistant Sole | Yes |
Series | Critical Cover(R) MaxGrip(R) |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color White, Material Polypropylene, Metal Detectable No, Named Size XL, Overall Height 5 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- NOTRAX Antifatigue Mat, 3 Ft W x 8 Ft L, 3/8 In Thick (T23S0038BL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, M (GG209MC)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- ALPHA PRO TECH UltraGrip Shoe Cover, PK200 (SH-M1312-BH)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- ONGUARD Boot Covers, Slip Resist Sole, 2XL, Ylw, PR (9759000)
- Alpha Pro Tech Disposable Shoe Covers