Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000
Mfr # SH-H1253-B
Zoro # G7486236
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size XL
- Named Size XL
- Slip Resistant No
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-H1253-B
- Zoro # G7486236
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 7 in |
Details
Item | Shoe Covers |
Material | Polyethylene |
Slip Resistant | No |
Color | Blue |
Closure Type | Tie |
Seam Style | Heat-Sealed |
Standards | ASTM D751 |
Industry Type | Healthcare |
Metal Detectable | No |
Waterproof | Yes |
Fabric Weight | 1.4 oz/sq yd |
Package Type | Bulk |
Resists | Dry Particulate |
Series | Critical Cover(R) GenPro(R) |
Includes Slip Resistant Sole | No |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Metal Detectable No, Named Size XL, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series Critical Cover(R) GenPro(R), Standards ASTM D751, Waterproof Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Acid Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0297-ND_7X5 (LCU4-0297-ND_7X5)
- STEEL GRIP High Heat Bib Apron, Thermonol, 36 x 24 In (TH125-36)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2 (23Z351)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- Alpha Pro Tech Disposable Clothing