Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000
Mfr # SH-G1253-B
Zoro # G8071472
product price: $99.49
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size XL
- Named Size XL
- Slip Resistant No
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-G1253-B
- Zoro # G8071472
- Country of Origin India
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 7 in |
Details
Item | Shoe Covers |
Material | Polyethylene |
Slip Resistant | No |
Color | White |
Closure Type | Tie |
Seam Style | Heat-Sealed |
Metal Detectable | No |
Waterproof | Yes |
Resists | Dry Particulate |
Fabric Weight | 1.4 oz/sq yd |
Standards | ASTM D751 |
Package Type | Bulk |
Industry Type | Healthcare |
Series | Critical Cover(R) GenPro(R) |
Includes Slip Resistant Sole | No |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color White, Material Polyethylene, Metal Detectable No, Named Size XL, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series Critical Cover(R) GenPro(R), Standards ASTM D751, Waterproof Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- Alpha Pro Tech Disposable Shoe Covers