Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150
Mfr # SH-91183-B
Zoro # G7564541
product price: $49.35
/pk 150, $0.33/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size XL
- Slip Resistant Yes
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-91183-B
- Zoro # G7564541
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 7 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Waterproof | Yes |
Resists | Dry Particulate, Water |
Standards | ASTM D751 |
Package Type | Bulk |
Fabric Weight | 1.77 oz/sq yd |
Industry Type | Healthcare |
Metal Detectable | No |
Includes Slip Resistant Sole | Yes |
Series | AquaTrak(R) Critical Cover(R) |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- KUT GARD Cut and Abrasion Resistant Jacket, 4 in Collar, Thumb Holes, 2XL (J100SP-4CM-TH-2XL)
- SERCO Communication Lights, Light Assembly Com (823-103)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-91184-B)
- LIGHTHOUSE Shoe Cover, Anti Skid, 1XL, PK2000 (USCB528U18)
- Alpha Pro Tech Workwear and Protective Clothing